

€2,855.21/ pieceexcl. VAT
€3,454.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 180 mm |
Outer Diameter | 310 mm |
Height | 39 mm |
Dynamic load rating | 619 kN |
Static load rating | 3710 kN |