

€1,764.06/ pieceexcl. VAT
€2,134.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 140 mm |
Outer Diameter | 240 mm |
Height | 39 mm |
Dynamic load rating | 435 kN |
Static load rating | 2180 kN |