

€25.99/ pieceexcl. VAT
€31.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Height | 9 mm |
Dynamic load rating | 10.4 kN |
Static load rating | 23.9 kN |