

€2,101.20/ pieceexcl. VAT
€2,542.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 200.15 mm |
Outer Diameter | 338 mm |
Roller diameter | 15 mm |
Dynamic load rating | 710 kN |
Static load rating | 4580 kN |