

€848.85/ pieceexcl. VAT
€1,027.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 130.1 mm |
Outer Diameter | 229 mm |
Roller diameter | 15 mm |
Dynamic load rating | 440 kN |
Static load rating | 2180 kN |