

€145.70/ pieceexcl. VAT
€176.30incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 100.05 mm |
Outer Diameter | 149.5 mm |
Roller diameter | 15 mm |
Dynamic load rating | 219 kN |
Static load rating | 796 kN |