IKO

IKO Stud type cam follower Eccentric Cylindrical Caged Needle Roller With sealing CFE10UUM

  • ERIKS:13179526
Image 1
Save to list

€27.28/ pieceexcl. VAT

€33.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CFE..UU
Roller diameter
22 mm
Roller width
12 mm
Roller length
36.2 mm
Stud diameter
13 mm
Thread Size
M 10x1.25
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller