

€296.93/ pieceexcl. VAT
€359.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRH..VB |
Roller diameter | 88.9 mm |
Roller width | 50.8 mm |
Roller length | 122.65 mm |
Stud diameter | 44.45 mm |
Thread Size | 1.3/4 - 12 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |