

€64.81/ pieceexcl. VAT
€78.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRH..VB |
Roller diameter | 44.45 mm |
Roller width | 25.4 mm |
Roller length | 71.85 mm |
Stud diameter | 25.4 mm |
Thread Size | 1-14 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |