

€22.09/ pieceexcl. VAT
€26.73incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CF..UU |
Roller diameter | 22 mm |
Roller width | 12 mm |
Roller length | 36.2 mm |
Stud diameter | 10 mm |
Thread Size | M 10x1.25 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |