

€21.91/ pieceexcl. VAT
€26.51incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CF..BUUR |
Roller diameter | 16 mm |
Roller width | 11 mm |
Roller length | 28.2 mm |
Stud diameter | 6 mm |
Thread Size | M 6x1 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |