IKO

IKO Stroke rotary bushing Open With sealing ST101930UU

  • ERIKS:13178528
Image 1
Save to list

€46.41/ pieceexcl. VAT

€56.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
10 mm
Outer Diameter
19 mm
Length
30 mm
Model
Open