IKO

IKO Stroke rotary bushing Open ST61219

  • ERIKS:13178572
Image 1
Save to list

€41.41/ pieceexcl. VAT

€50.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST
Shaft diameter
6 mm
Outer Diameter
12 mm
Length
19 mm
Model
Open