IKO

IKO Standard type crossed roller bearing full complement CRB25030C2

  • ERIKS:13178654
Image 1
Save to list

€3,158.87/ pieceexcl. VAT

€3,822.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB
Inner Diameter
250 mm
Outer Diameter
330 mm
Width
30 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C