IKO

IKO Standard type crossed roller bearing caged sealed CRBC30025UUC2

  • ERIKS:13178843
Image 1
Save to list

€3,553.57/ pieceexcl. VAT

€4,299.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC..UU
Inner Diameter
300 mm
Outer Diameter
360 mm
Width
25 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C