IKO

IKO Standard type crossed roller bearing caged sealed CRBC10020UUC2

  • ERIKS:13178756
Image 1
Save to list

€842.84/ pieceexcl. VAT

€1,019.84incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC..UU
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
20 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C