IKO

IKO Standard type crossed roller bearing caged CRBC13025C1

  • ERIKS:13178775
Image 1
Save to list

€1,404.84/ pieceexcl. VAT

€1,699.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC
Inner Diameter
130 mm
Outer Diameter
190 mm
Width
25 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C