

€359.58/ pieceexcl. VAT
€435.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 88.9 mm |
Outer Diameter | 139.7 mm |
Width | 77.77 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |