

€172.98/ pieceexcl. VAT
€209.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 69.85 mm |
Outer Diameter | 111.125 mm |
Width | 61.11 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |