

€108.87/ pieceexcl. VAT
€131.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 57.15 mm |
Outer Diameter | 90.488 mm |
Width | 50.01 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |