

€84.03/ pieceexcl. VAT
€101.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 50.8 mm |
Outer Diameter | 80.962 mm |
Width | 44.45 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |