

€20.92/ pieceexcl. VAT
€25.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | SBB |
Inner Diameter | 22.225 mm |
Outer Diameter | 36.512 mm |
Width | 19.43 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |