IKO

IKO Rod end Requiring maintenance Steel/steel Internal thread left hand PHSB6L

  • ERIKS:23591670
Image 1
Pilloball Rod End. Zinc chromate plated body with a special copper alloy bushing and a chromium plated spherical inner ring. This type has superior anti-wear and anti-corrosion properties and provides high rigidity.
Save to list

€25.63/ pieceexcl. VAT

€31.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
PHSB..L
Inner Diameter
9.525 mm
Thread Size
3/8-24 UNF
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel