

€139.36/ pieceexcl. VAT
€168.63incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | POSB |
Inner Diameter | 25.4 mm |
Thread Size | 1.1/2-12 UNF |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 59300 N |
Static load rating | 112000 N |