




€31.42/ pieceexcl. VAT
€38.02incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 80 mm |
Outer Diameter | 22 mm |
Width | 88 mm |
Number of rows | Single row |
Dynamic load rating | 49700 N |
Static load rating | 108000 N |