




€20.98/ pieceexcl. VAT
€25.39incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 60 mm |
Outer Diameter | 27 mm |
Width | 68 mm |
Number of rows | Single row |
Dynamic load rating | 52400 N |
Static load rating | 105000 N |