




€18.30/ pieceexcl. VAT
€22.14incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 55 mm |
Outer Diameter | 20 mm |
Width | 61 mm |
Number of rows | Single row |
Dynamic load rating | 32600 N |
Static load rating | 68500 N |