




€20.28/ pieceexcl. VAT
€24.54incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 45 mm |
Outer Diameter | 25 mm |
Width | 53 mm |
Number of rows | Single row |
Dynamic load rating | 41500 N |
Static load rating | 71100 N |