




€13.52/ pieceexcl. VAT
€16.36incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 42 mm |
Outer Diameter | 16 mm |
Width | 48 mm |
Number of rows | Single row |
Dynamic load rating | 24000 N |
Static load rating | 42100 N |