




€18.12/ pieceexcl. VAT
€21.93incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 35 mm |
Outer Diameter | 25 mm |
Width | 45 mm |
Number of rows | Single row |
Dynamic load rating | 42100 N |
Static load rating | 57900 N |