




€11.77/ pieceexcl. VAT
€14.24incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 35 mm |
Outer Diameter | 30 mm |
Width | 42 mm |
Number of rows | Single row |
Dynamic load rating | 40600 N |
Static load rating | 70300 N |