




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 32 mm |
Outer Diameter | 16 mm |
Width | 39 mm |
Number of rows | Single row |
Dynamic load rating | 21600 N |
Static load rating | 30200 N |