




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT..EG |
Inner Diameter | 18 mm |
Outer Diameter | 12 mm |
Width | 24 mm |
Number of rows | Single row |