




€4.72/ pieceexcl. VAT
€5.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 13 mm |
Outer Diameter | 10 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 5990 N |
Static load rating | 6500 N |