

€20.16/ pieceexcl. VAT
€24.39incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 23300 N |
Static load rating | 47100 N |