

€9.21/ pieceexcl. VAT
€11.14incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 18 mm |
Outer Diameter | 26 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 9330 N |
Static load rating | 12700 N |