

€49.08/ pieceexcl. VAT
€59.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 50 mm |
Outer Diameter | 78 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 38900 N |
Static load rating | 71700 N |