

€21.62/ pieceexcl. VAT
€26.16incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 20500 N |
Static load rating | 36900 N |