

€28.61/ pieceexcl. VAT
€34.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 69..UU |
Inner Diameter | 22 mm |
Outer Diameter | 30 mm |
Width | 23 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 19800 N |
Static load rating | 30600 N |