

€25.69/ pieceexcl. VAT
€31.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 69..UU |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 15500 N |
Static load rating | 20400 N |