

€440.60/ pieceexcl. VAT
€533.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 49..UU |
Inner Diameter | 160 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 214 N |
Static load rating | 549 N |