

€162.07/ pieceexcl. VAT
€196.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 49..UU |
Inner Diameter | 105 mm |
Outer Diameter | 125 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 106000 N |
Static load rating | 238000 N |