

€28.28/ pieceexcl. VAT
€34.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 49..UU |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 31600 N |
Static load rating | 50400 N |