

€24.82/ pieceexcl. VAT
€30.03incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 30 mm |
Outer Diameter | 44 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 37900 N |
Static load rating | 52100 N |