

€379.06/ pieceexcl. VAT
€458.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 150 mm |
Outer Diameter | 188 mm |
Width | 60 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 320000 N |
Static load rating | 675000 N |