

€20.58/ pieceexcl. VAT
€24.90incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 42300 N |
Static load rating | 86200 N |