

€17.83/ pieceexcl. VAT
€21.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 29400 N |
Static load rating | 54100 N |