

€17.24/ pieceexcl. VAT
€20.86incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 26900 N |
Static load rating | 46200 N |