

€133.99/ pieceexcl. VAT
€162.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 110000 N |
Static load rating | 244000 N |