

€140.57/ pieceexcl. VAT
€170.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BR |
Inner Diameter | 95.25 mm |
Outer Diameter | 120.65 mm |
Width | 50.8 mm |
Model | without inner ring |
With sealing | No |